Shop All Carbide Burs
Kodiak Cutting Tools
SB-ECO Type SB Carbide Bur Cylindrical End Cutting Single Cut
Mfr # 5561179
Zoro # G8671865
product price: $6.39
/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1/8
- Number of Flutes [Delete]
- Size SB-ECO
- Drill Bit Size SB-ECO
- Drilling Length 1/8
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5561179
- Zoro # G8671865
- Country of Origin United States
- Category Carbide Burs
Dimensions
Overall Length | 1/8 |
Size | SB-ECO |
Drill Bit Size | SB-ECO |
Drilling Length | 1/8 |
Details
Number of Flutes | [Delete] |
Description
Type SA
Cylindrical End Cutting
Single Cut Carbide BursProvides the best surface finish and largest
contact patch on the work piece.
Demands greater operator skill since the
single flute direction pulls the bur into the
work piece.
Single Cut Carbide BursProvides the best surface finish and largest
contact patch on the work piece.
Demands greater operator skill since the
single flute direction pulls the bur into the
work piece.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 2" x 1/2" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 80 Grit (45252)
- REX CUT Sigma Green Grinding Wheel, 5 x 5/8-11", 36 Grit (730006)
- DRILL AMERICA 5/8"x1" Cone Pointed End Carbide Burr 1/4" Shank (DULSM6)
- MERIT Flap Wheel, Aluminum Oxide, 3" dia (08834138120)
- KODIAK CUTTING TOOLS SC-15 Type SC Carbide Bur Cylindrical Ball Nose DC (5561113)
- KODIAK CUTTING TOOLS SF-51 Type SF Carbide Bur Round Nose Tree Single Cut (5423957)
- KODIAK CUTTING TOOLS SC-53 Type SC Carbide Bur Cylindrical Ball Nose Single Cut (5423341)
- KODIAK CUTTING TOOLS SD-42 Type SD Carbide Bur Round Ball Nose Double Cut (5426553)
- KODIAK CUTTING TOOLS SF-42 Type SF Carbide Bur Round Nose Tree Double Cut (5424199)
- KODIAK CUTTING TOOLS SE-41 Type SE Carbide Bur Egg Shape Single Cut (5425519)
- MASTERCUT TOOL 04601 1/4x1/2x1/8x2 Radius Cylinder Singlecut (SC-51SC)
- Kodiak Cutting Tools Carbide Burs