Shop All Jobber Length Drill Bits
Kodiak Cutting Tools
O Jobber Length Drill Bright 118 Deg. Pt Letter Sizes
Mfr # 5407666
Zoro # G8665224
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 0.3160 (O)
- Size 0.3160 (O)
- Overall Length 4-1/2
- Number of Flutes 2
- Drilling Length 3-3/16
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5407666
- Zoro # G8665224
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 0.3160 (O) |
Size | 0.3160 (O) |
Overall Length | 4-1/2 |
Drilling Length | 3-3/16 |
Details
Number of Flutes | 2 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT AMERICAN Router Bit 23/32R Convex (23158)
- CRESCENT 15" Chain Wrench (CW15)
- KESON 12 ft Tape Measure, 5/8 in Blade (PG1812)
- DEWALT Charger (DCB1104)
- KODIAK CUTTING TOOLS 9/64 Jobber Length Drill Black & Gold HD 135 Deg. Split Pt (5409118)
- KODIAK CUTTING TOOLS #52 Carbide Jobber Length Drill (5440105)
- KODIAK CUTTING TOOLS #40 Jobber Length Drill Cobalt 135 Deg. Split Pt (5412671)
- KODIAK CUTTING TOOLS #40 Jobber Length Drill Oxided HD 135 Deg. Split Pt (5408546)
- KODIAK CUTTING TOOLS K Jobber Length Drill Oxided 118 Deg. Pt (5406104)
- KODIAK CUTTING TOOLS #36 Carbide Jobber Length Drill (5439929)
- WESTWARD #7 HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL77)
- Kodiak Cutting Tools Jobber Length Drill Bits