Shop All Hand Taps
Kodiak Cutting Tools
M8X1.25 Standard Hand Tap Metric TIN Coated
Mfr # 5543739
Zoro # G8630090
product price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1-1/8
- Number of Flutes 4
- Tap Style Plug
- Size M8X1.25
- Drill Bit Size M8X1.25
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5543739
- Zoro # G8630090
- Country of Origin United States
- Category Hand Taps
Dimensions
Overall Length | 1-1/8 |
Size | M8X1.25 |
Drill Bit Size | M8X1.25 |
Drilling Length | .318 |
Square Size | 0.238 |
Shank Diameter | 0.318 |
Details
Number of Flutes | 4 |
Tap Style | Plug |
Limit | D5 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Multi-Purpose Hole Saw, 1-3/8" (550-035)
- WESTWARD Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal (46TX70)
- WARNER Bent Burn ‐ Off Scraper, Long Handle, .060" (387)
- PROTO 1" Drive Impact Drive Adapter (J07656)
- KODIAK CUTTING TOOLS #10-32 Standard Hand Tap Machine Screw Sizes (5502002)
- KODIAK CUTTING TOOLS 5/8-18 Standard Hand Tap Fractional (5505027)
- KODIAK CUTTING TOOLS 1/2-13 Standard Hand Tap Fractional (5504268)
- KODIAK CUTTING TOOLS M8X1.25 Standard Hand Tap Metric TIN Coated (5543728)
- KODIAK CUTTING TOOLS 5/16-18 Standard Hand Tap Fractional (5503124)
- KODIAK CUTTING TOOLS M16X2.0 High Speed Steel Standard Hand Tap Metric (5511308)
- KODIAK CUTTING TOOLS M20X2.5 High Speed Steel Standard Hand Tap Metric (5511407)
- Kodiak Cutting Tools Taps