Shop All Spiral Point 2-Flute Taps
Kodiak Cutting Tools
M8X1.25 High Speed Steel Spiral Pt Plug Tap Metric Tap
Mfr # 5511946
Zoro # G8608786
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Overall Length 1-1/8
- Size M8X1.25
- Drill Bit Size M8X1.25
- Drilling Length .318
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5511946
- Zoro # G8608786
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Overall Length | 1-1/8 |
Size | M8X1.25 |
Drill Bit Size | M8X1.25 |
Drilling Length | .318 |
Square Size | 0.238 |
Shank Diameter | 0.318 |
Details
Number of Flutes | 2 |
Limit | D5 |
Description
Spiral Point TapMetric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOMELON 16 ft Tape Measure, 1 in Blade (SS116)
- KO-KEN Socket 14mm Flare Nut 62mm 3/8 Sq. Drive (3300FN-14)
- CURRENT TOOLS Cross Cable Tray Roller - 4" Opening (9544CR)
- WESTWARD Hammer Puller Set, Reversible Slide (1MZP5)
- KODIAK CUTTING TOOLS 5/16-18 High Speed Steel Spiral Pt Bottoming Tap (5509130)
- KODIAK CUTTING TOOLS 1/4-20 High Speed Steel Spiral Pt Plug Tap TIN Coated (5514883)
- KODIAK CUTTING TOOLS #10-24 High Speed Steel Spiral Pt Plug Tap (5507865)
- KODIAK CUTTING TOOLS M4.5X0.75 High Speed Steel Spiral Pt Plug Tap Metric Tap (5511902)
- KODIAK CUTTING TOOLS 1/4-20 High Speed Steel Spiral Pt Plug Tap (5508019)
- KODIAK CUTTING TOOLS #4-40 High Speed Steel STI Spiral Pt Plug Tap for Screw Thread Inserts (5509262)
- OSG Spiral Point Tap, #8-32, Bottoming, UNC, 2 Flutes, Oxide (1212901)
- Kodiak Cutting Tools Taps