Shop All Spiral Flute 3-Flute Taps
Kodiak Cutting Tools
M8 X 1.25 Spiral Pt Plug Tap High Vanadium Metric
Mfr # 5574641
Zoro # G8677578
product price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-23/32
- Number of Flutes 3
- Size M8 X 1.25
- Drill Bit Size M8 X 1.25
- Drilling Length .318
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5574641
- Zoro # G8677578
- Country of Origin United States
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 2-23/32 |
Size | M8 X 1.25 |
Drill Bit Size | M8 X 1.25 |
Drilling Length | .318 |
Square Size | 0.238 |
Shank Diameter | 0.318 |
Details
Number of Flutes | 3 |
Limit | D3 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT AGD Indicator, Flat-End Stl Pnt, 3/8" dia. (PT06632-18)
- KLEIN TOOLS Precision Ratchet and Driver System, 64-Piece (32787)
- BONDHUS 1/4" ProHold Hex Bit, 6" Length - With 3/8" Dr Socket (43512)
- MILWAUKEE TOOL M18 FUEL Compact Band Saw Kit (2829-22)
- KODIAK CUTTING TOOLS 3/8-16 Spiral Flute Semi-Bottoming Tap HSS ALTIN Coated (5574025)
- KODIAK CUTTING TOOLS M5 X 0.8 Spiral Flute Semi-Bottoming Tap High Vanadium Metric (5574916)
- KODIAK CUTTING TOOLS #4-40 Spiral Flute Semi-Bottoming Tap High Vanadium High Speed Steel (5513420)
- KODIAK CUTTING TOOLS #4-40 Spiral Flute Semi-Bottoming Tap HSS ALTIN Coated (5513629)
- KODIAK CUTTING TOOLS 3/8-16 High Speed Steel Hi-Spiral Tap Modified Bottoming (5498702)
- KODIAK CUTTING TOOLS M6X1.0 Spiral Flute Semi-Bottoming Tap Metric ALTIN Coated (5514729)
- OSG Spiral Flute Tap, Plug 3 Flutes (1986308)
- Kodiak Cutting Tools Taps