Shop All Spiral Flute 3-Flute Taps
Kodiak Cutting Tools
M8 X 1.25 Spiral Flute Semi-Bottoming Tap High Vanadium Metric
Mfr # 5574938
Zoro # G8677447
$40.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2-23/32
- Number of Flutes 3
- Size M8 X 1.25
- Drill Bit Size M8 X 1.25
- Drilling Length .318
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5574938
- Zoro # G8677447
- Country of Origin United States
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 2-23/32 |
Size | M8 X 1.25 |
Drill Bit Size | M8 X 1.25 |
Drilling Length | .318 |
Square Size | 0.238 |
Shank Diameter | 0.318 |
Details
Number of Flutes | 3 |
Limit | D3 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 18V LXT® 4' Concrete Vibrator Kit (5.0Ah) (XRV01T)
- PROTO 3/8" Drive Deep Impact Socket Set, Metric, 11 pcs (J72212)
- MILWAUKEE TOOL 3/8" Thunderbolt Titanium Coated Drill Bit (48-89-2221)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE1514)
- KODIAK CUTTING TOOLS #4-40 Spiral Flute Semi-Bottoming Tap HSS ALTIN Coated (5513629)
- KODIAK CUTTING TOOLS #4-40 Spiral Flute Semi-Bottoming Tap High Vanadium High Speed Steel (5513420)
- KODIAK CUTTING TOOLS M6X1.0 Spiral Flute Semi-Bottoming Tap Metric ALTIN Coated (5514729)
- KODIAK CUTTING TOOLS M5X0.8 High Speed Steel Hi-Spiral Tap Modified Bottoming Metric (5498878)
- KODIAK CUTTING TOOLS 1/4-20 High Speed Steel Hi-Spiral Tap Modified Bottoming (5498658)
- KODIAK CUTTING TOOLS 3/8-16 Spiral Flute Semi-Bottoming Tap HSS ALTIN Coated (5574025)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (1716601)
- Kodiak Cutting Tools Spiral Flute 3-Flute Taps