Shop All Hand Taps
Kodiak Cutting Tools
M7X1.0 Standard Hand Tap Metric TIN Coated
Mfr # 5543706
Zoro # G8619356
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/8
- Tap Style Plug
- Number of Flutes 4
- Size M7X1.0
- Drill Bit Size M7X1.0
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5543706
- Zoro # G8619356
- Country of Origin United States
- Category Hand Taps
Dimensions
Overall Length | 1-1/8 |
Size | M7X1.0 |
Drill Bit Size | M7X1.0 |
Drilling Length | .318 |
Shank Diameter | 0.318 |
Square Size | 0.238 |
Details
Tap Style | Plug |
Number of Flutes | 4 |
Limit | D5 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Digital Caliper, SS, 0-12"/0-300mm Range (1108-300CAL)
- C.K Heavy Duty Wire Cutters 250mm (T3961A-10)
- URREA 9/16" Full polished 6-point combination wrench (1218H)
- GLOBAL INDUSTRIAL 0-6/150MM Absolute Origin IP54 Digital Caliper W/ Factory Calibration (534802)
- KODIAK CUTTING TOOLS #10-32 High Speed Steel STI Hand Tap for Screw Thread Inserts (5499065)
- KODIAK CUTTING TOOLS 1-1/2"-6 Standard Hand Tap Steam Oxide (5506930)
- KODIAK CUTTING TOOLS 1/2-20 Standard Hand Tap Fractional (5504488)
- KODIAK CUTTING TOOLS 3/4-10 Standard Hand Tap Fractional (5505390)
- KODIAK CUTTING TOOLS 3/8-16 Standard Hand Tap Fractional (5503597)
- KODIAK CUTTING TOOLS #3-48 Standard Hand Tap Machine Screw Sizes (5500011)
- DRILL AMERICA 1-1/4"-7 Carbon Steel Taper Hand Tap (DWTT1-1/4-7)
- Kodiak Cutting Tools Hand Taps