Shop All Hand Taps
Kodiak Cutting Tools
M6X1.0 Standard Hand Tap Metric TIN Coated
Mfr # 5543684
Zoro # G8620284
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Length 1
- Overall Length 1
- Tap Style Bottom
- Number of Flutes 4
- Size M6X1.0
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5543684
- Zoro # G8620284
- Country of Origin United States
- Category Hand Taps
Dimensions
Thread Length | 1 |
Overall Length | 1 |
Size | M6X1.0 |
Drill Bit Size | M6X1.0 |
Drilling Length | .255 |
Shank Diameter | 0.255 |
Square Size | 0.191 |
Details
Tap Style | Bottom |
Number of Flutes | 4 |
Limit | D5 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 15/16, Spiral Flute 1/2" Shank NITRO Construction Reamer (427N160)
- ZORO SELECT #3 Carbide-Tipped 118 Deg. Jobber Length Drill Bit (12002130)
- WESTWARD Silver/Deming Drill, 41/64, HSS, 118 Deg (4UM67)
- MILWAUKEE TOOL 2-3/8" Quick Change Sheet Metal Carbide Cutter (49-57-8337)
- KODIAK CUTTING TOOLS M10X1.50 High Speed Steel Standard Hand Tap Metric (5511121)
- KODIAK CUTTING TOOLS 5/8-18 Standard Hand Tap Fractional (5505027)
- KODIAK CUTTING TOOLS 1/4-20 Standard Hand Tap Fractional (5502629)
- KODIAK CUTTING TOOLS 1/4-20 Standard Hand Tap Fractional (5502486)
- KODIAK CUTTING TOOLS M10X1.25 Standard Hand Tap Metric TIN Coated (5543761)
- KODIAK CUTTING TOOLS M10X1.25 Standard Hand Tap Metric TIN Coated (5543772)
- CLEVELAND 8-32NC GH3 3FL GP TPR 1001 TAP (C83500)
- Kodiak Cutting Tools Hand Taps