Shop All Thread Forming Taps
Kodiak Cutting Tools
M6X1.0 High Speed Steel Thread Forming Roll Tap Metric
Mfr # 5559175
Zoro # G9180835
product price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes [Delete]
- Overall Length 1
- Thread Length 1
- Size M6X1.0
- Drill Bit Size M6X1.0
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5559175
- Zoro # G9180835
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Overall Length | 1 |
Thread Length | 1 |
Size | M6X1.0 |
Drill Bit Size | M6X1.0 |
Drilling Length | .255 |
Square Size | 0.191 |
Shank Diameter | 0.255 |
Details
Number of Flutes | [Delete] |
Thread Chamfer | 4 |
Limit | D9 |
Description
SINGLE THREAD: 1.5 Thread Chamfer
For maximum thread length in blind holes due to
its short chamfer
BOTTOM: 2.5 Thread Chamfer
For blind hole tapping
PLUG: 4.0 Thread Chamfer
For through hole tapping
THREAD FORMING:
Taps have no flutes or cutting edges & provide
chipless tapping
LUBE GROOVES:
For lubrication & venting in blind holes (sizes M3.5 and larger)
MATERIALS:
brass, copper, lead, stainless steels, carbon steels,
zinc, most ductile materials producing stringy chips
are great for forming
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 50 Ft. Cordless Drain Cleaning Machine, 18.0 V (2775B-211, 47-53-2775, 48-53-2775)
- MIRKA Hand Block Kit, 3x9", Grip 55H, W/Hose (HB-39KIT)
- DYNAMIC Tools 3/8" Drive 14 Piece 12 Point, Deep Metric Socket Set, 6mm - 19mm (D010007)
- VULCAN Tool Bag, Contractor Bag, 42 gal Capacity, Black, Black (FG-03812-07)
- KODIAK CUTTING TOOLS M1.7 X .35 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5563489)
- KODIAK CUTTING TOOLS #1-64 High Speed Steel Thread Forming Roll Tap TIN Coated (5509691)
- KODIAK CUTTING TOOLS 1/4-20 High Speed Steel Thread Forming Roll Tap TIN Coated (5563192)
- KODIAK CUTTING TOOLS #10-32 High Speed Steel Thread Forming Roll Tap TIN Coated (5510219)
- KODIAK CUTTING TOOLS #12-28 High Speed Steel Thread Forming Roll Tap (5558625)
- KODIAK CUTTING TOOLS 1/4-20 High Speed Steel Thread Forming Roll Tap TIN Coated (5563181)
- DRILLCO 3/4-10, HSS TAPER TAPS - 2000 (20A148CT)
- Kodiak Cutting Tools Thread Forming Taps