Shop All Spiral Flute 3-Flute Taps
Kodiak Cutting Tools
M6 X 1.0 Spiral Pt Plug Tap High Vanadium Metric Steam Oxide
Mfr # 5574729
Zoro # G8676966
product price: $27.35
/ea
$27.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2
- Number of Flutes 3
- Size M6 X 1.0
- Drill Bit Size M6 X 1.0
- Drilling Length .255
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5574729
- Zoro # G8676966
- Country of Origin United States
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 2-1/2 |
Size | M6 X 1.0 |
Drill Bit Size | M6 X 1.0 |
Drilling Length | .255 |
Square Size | 0.191 |
Shank Diameter | 0.255 |
Details
Number of Flutes | 3 |
Coating | ST/OXIDE |
Limit | D3 |
Description
Spiral Point Hi-Vanadium
Steam
Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3-1/2" Diamond Wet Core Bit (48-17-2035)
- STARRETT Band Saw Blade, 4 ft. 11-1/2 in L, 1/2" W, 14/18 TPI, 0.020" Thick, Bimetal (99190-04-11-1/2)
- STARRETT Machinists Level, 8 In, 2 Vials (98-8)
- ASTRO PNEUMATIC $PLIERS SNAP RING 10PC SET (AO9401)
- KODIAK CUTTING TOOLS 3/8-16 Spiral Flute Semi-Bottoming Tap HSS ALTIN Coated (5574025)
- KODIAK CUTTING TOOLS #4-40 Spiral Flute Semi-Bottoming Tap HSS ALTIN Coated (5513629)
- KODIAK CUTTING TOOLS #4-40 Spiral Flute Semi-Bottoming Tap High Vanadium High Speed Steel (5513420)
- KODIAK CUTTING TOOLS 1/4-20 High Speed Steel Hi-Spiral Tap Modified Bottoming (5498658)
- KODIAK CUTTING TOOLS M6X1.0 Spiral Flute Semi-Bottoming Tap Metric ALTIN Coated (5514729)
- KODIAK CUTTING TOOLS M5 X 0.8 Spiral Flute Semi-Bottoming Tap High Vanadium Metric (5574916)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (1302001401)
- Kodiak Cutting Tools Spiral Flute 3-Flute Taps