Shop All Hand Taps
Kodiak Cutting Tools
M5X0.8 High Speed Steel Standard Hand Tap Metric
Mfr # 5510934
Zoro # G8577986
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7/8
- Tap Style Taper
- Number of Flutes 4
- Size M5X0.8
- Drill Bit Size M5X0.8
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5510934
- Zoro # G8577986
- Country of Origin United States
- Category Hand Taps
Dimensions
Overall Length | 7/8 |
Size | M5X0.8 |
Drill Bit Size | M5X0.8 |
Drilling Length | .194 |
Shank Diameter | 0.194 |
Square Size | 0.152 |
Details
Tap Style | Taper |
Number of Flutes | 4 |
Limit | D4 |
Description
Tap Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY Pouch, 7-Pocket Black Utility Tool Pouch, Black (HD2066-TH)
- METABO Metabo NT50AE2M 2 in.; 18 gal Brad Nailer (NT50AE2M)
- CAPRI TOOLS 1/4" Drive Shallow Deep Impact Socket Set, 4 15 mm, Metric, 28-Piece Billet Aluminum Socket Rail (CP51000-28MSDR)
- CMT Router Bit, 2 Flutes, 1-11/16 in. Cut Dia. (841.380.11)
- KODIAK CUTTING TOOLS 1/4-28 Standard Hand Tap Fractional (5502915)
- KODIAK CUTTING TOOLS M7X1.0 High Speed Steel Standard Hand Tap Metric (5511011)
- KODIAK CUTTING TOOLS #10-32 Standard Hand Tap Machine Screw Sizes (5502145)
- KODIAK CUTTING TOOLS 3/8-24 Standard Hand Tap Fractional (5503784)
- KODIAK CUTTING TOOLS M3X0.5 High Speed Steel Standard Hand Tap Metric (5510868)
- KODIAK CUTTING TOOLS #10-32 Standard Hand Tap Machine Screw Sizes (5501969)
- REGAL CUTTING TOOLS 1-5/16-12 NS Hand Tap H5 6 Flt Bottom (013596AS)
- Kodiak Cutting Tools Taps