Shop All Spiral Flute 3-Flute Taps
Kodiak Cutting Tools
M5 X 0.8 Spiral Pt Plug Tap High Vanadium Metric Steam Oxide
Mfr # 5574718
Zoro # G8676284
$24.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-3/8
- Number of Flutes 3
- Size M5 X 0.8
- Drill Bit Size M5 X 0.8
- Drilling Length .194
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5574718
- Zoro # G8676284
- Country of Origin United States
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 2-3/8 |
Size | M5 X 0.8 |
Drill Bit Size | M5 X 0.8 |
Drilling Length | .194 |
Square Size | 0.152 |
Shank Diameter | 0.194 |
Details
Number of Flutes | 3 |
Coating | ST/OXIDE |
Limit | D3 |
Description
Spiral Point Hi-Vanadium
Steam
Metric
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS 8 in L 1 15/16 in Cap. Aluminum Bronze Straight Pipe Wrench (W-210)
- MILWAUKEE TOOL M12 1/4" Hex Screwdriver Kit (2401-22)
- STAHLWILLE TOOLS PowerGRIP plier wrench L.192 mm max.jaw opening 36 mm head chrome plated handles dip-coated (65735180)
- GEARWRENCH #2 x 4" Pozidriv? Dual Material Screwdriver (80045H)
- KODIAK CUTTING TOOLS 1/4-20 High Speed Steel Hi-Spiral Tap Modified Bottoming (5498658)
- KODIAK CUTTING TOOLS 3/8-16 Spiral Flute Semi-Bottoming Tap HSS ALTIN Coated (5574025)
- KODIAK CUTTING TOOLS M8 X 1.25 Spiral Pt Plug Tap High Vanadium Metric (5574641)
- KODIAK CUTTING TOOLS M5 X 0.8 Spiral Flute Semi-Bottoming Tap High Vanadium Metric (5574916)
- KODIAK CUTTING TOOLS M6X1.0 Spiral Flute Semi-Bottoming Tap Metric ALTIN Coated (5514729)
- KODIAK CUTTING TOOLS #10-24 High Speed Steel Hi-Spiral Tap Modified Bottoming (5498614)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (1412900)
- Kodiak Cutting Tools Spiral Flute 3-Flute Taps