Shop All Spiral Point 2-Flute Taps
Kodiak Cutting Tools
M4.5X0.75 High Speed Steel Spiral Pt Plug Tap Metric Tap
Mfr # 5511902
Zoro # G8601366
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Overall Length 7/8
- Size M4.5X0.75
- Drill Bit Size M4.5X0.75
- Drilling Length .194
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5511902
- Zoro # G8601366
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Overall Length | 7/8 |
Size | M4.5X0.75 |
Drill Bit Size | M4.5X0.75 |
Drilling Length | .194 |
Square Size | 0.152 |
Shank Diameter | 0.194 |
Details
Number of Flutes | 2 |
Limit | D4 |
Description
Spiral Point TapMetric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 1-1/4" X 1" Drive, 6 Point Deep Length, Impact Socket (D025540)
- MILWAUKEE TOOL Brush w/Shunt Assembly (22-18-0075)
- KRAFT TOOL Pool Trowel, Pro-Form, 7-7/8" Shank, 16x4" (CF279BPF)
- YG-1 TOOL CO Carbide Dream Drill Inox W/ Coolant (3Xd) (DH463030)
- KODIAK CUTTING TOOLS M6X1.0 High Speed Steel Spiral Pt Plug Tap Metric Tap (5511924)
- KODIAK CUTTING TOOLS 1/4-20 High Speed Steel Spiral Pt Plug Tap (5508019)
- KODIAK CUTTING TOOLS 1/4-28 High Speed Steel Spiral Pt Plug Tap (5508096)
- KODIAK CUTTING TOOLS #8-32 High Speed Steel Small Shank Extension Spiral Pt Plug Tap 6" OAL (5512496)
- KODIAK CUTTING TOOLS 1/4-20 HSS Small Shank Extension Spiral Pt Plug Tap 6" OAL (5512529)
- KODIAK CUTTING TOOLS 1/4-28 High Speed Steel Spiral Pt Bottoming Tap (5509119)
- GREENFIELD THREADING Spiral Point Tap, Plug, 2 (356148)
- Kodiak Cutting Tools Taps