Shop All Straight Flute 3-Flute Taps
Kodiak Cutting Tools
M3.5 x 0.6 Spiral Flute Semi-Bottoming Tap Metric Steam Oxide
Mfr # 5564149
Zoro # G8626837
product price: $37.25
/ea
$37.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Overall Length 2
- Size M3.5 x 0.6
- Drill Bit Size M3.5 x 0.6
- Drilling Length .141
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5564149
- Zoro # G8626837
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Dimensions
Overall Length | 2 |
Size | M3.5 x 0.6 |
Drill Bit Size | M3.5 x 0.6 |
Drilling Length | .141 |
Square Size | 0.11 |
Shank Diameter | 0.141 |
Details
Number of Flutes | 3 |
Coating | STEAM |
Limit | D3 |
Description
Spiral Flute Hi-Vanadium
Steam Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 3 Piece Curved Jaw Locking Pliers with Wire Cutter Set (CLP3SETN-08)
- GREENLEE Portable C-Frame Punch Driver Set (1732)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 10.00mm (47343)
- MILWAUKEE TOOL 2-9/16" Threaded Steel Hawg Cutter (49-57-2560)
- KODIAK CUTTING TOOLS #4-40 TIN Coated Tap Bottom Chamfer (5540604)
- KODIAK CUTTING TOOLS #6-32 TIN Coated Tap Taper Chamfer (5540670)
- KODIAK CUTTING TOOLS #6-32 TIN Coated Tap Bottom Chamfer (5540692)
- RECOIL Straight Flute Hand Tap, Plug, 3 (43065)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (1970201)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (15365)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 3 Flutes (301359)
- Kodiak Cutting Tools Straight Flute 3-Flute Taps