Shop All Thread Forming Taps
Kodiak Cutting Tools
M3 X .5 High Speed Steel Thread Forming Roll Tap Metric TIN Coated
Mfr # 5563324
Zoro # G9186146
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes [Delete]
- Size M3 X .5
- Drill Bit Size M3 X .5
- Drilling Length 0.141
- Limit D6
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5563324
- Zoro # G9186146
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Size | M3 X .5 |
Drill Bit Size | M3 X .5 |
Drilling Length | 0.141 |
Shank Diameter | 0.141 |
Details
Number of Flutes | [Delete] |
Limit | D6 |
Coating | TIN |
Thread Chamfer | 1.5 |
Description
SINGLE THREAD: 1.5 Thread Chamfer
For maximum thread length in blind holes due to
its short chamfer
BOTTOM: 2.5 Thread Chamfer
For blind hole tapping
PLUG: 4.0 Thread Chamfer
For through hole tapping
THREAD FORMING:
Taps have no flutes or cutting edges & provide
chipless tapping
LUBE GROOVES:
For lubrication & venting in blind holes (sizes M3.5 and larger)
MATERIALS:
brass, copper, lead, stainless steels, carbon steels,
zinc, most ductile materials producing stringy chips
are great for forming
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/4 Inch Drive x 13 Inch Socket Rail, 15 Clips (Red) (OSR02115)
- SLUGGER BY FEIN Annular Cutter, HSS, 3 dia., 4D (63134762004)
- KO-KEN Socket 30mm 6 Point 75mm Thin walled 3/4 Sq. Drive (16301X-30)
- PROTO 1 in Drive, 50mm 6 pt Metric Socket, 6 Points (J10050M)
- KODIAK CUTTING TOOLS #2-56 High Speed Steel Thread Forming Roll Tap TIN Coated (5509724)
- KODIAK CUTTING TOOLS 1/4-20 High Speed Steel Thread Forming Roll Tap TIN Coated (5510362)
- KODIAK CUTTING TOOLS M3.5 X .6 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5563335)
- KODIAK CUTTING TOOLS 2-56 High Speed Steel Thread Forming Roll Tap TIN Coated (5563082)
- KODIAK CUTTING TOOLS 3/8-16 High Speed Steel Thread Forming Roll Tap (5558845)
- KODIAK CUTTING TOOLS M1.6 X .35 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5563478)
- DRILLCO 30MM-3.50 4FL BOTTOM TAP - 2800 (28A300AB)
- Kodiak Cutting Tools Taps