Shop All Hand Taps
Kodiak Cutting Tools
M20X2.5 High Speed Steel Standard Hand Tap Metric
Mfr # 5511407
Zoro # G8571126
product price: $66.39
/ea
$66.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Length 2
- Overall Length 2
- Number of Flutes 4
- Tap Style Plug
- Size M20X2.5
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5511407
- Zoro # G8571126
- Country of Origin United States
- Category Hand Taps
Dimensions
Thread Length | 2 |
Overall Length | 2 |
Size | M20X2.5 |
Drilling Length | .652 |
Drill Bit Size | M20X2.5 |
Square Size | 0.489 |
Shank Diameter | 0.652 |
Details
Number of Flutes | 4 |
Tap Style | Plug |
Limit | D7 |
Description
Tap Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Wood Chisel, 1 x 4-1/2 In, Blue (M4441N)
- MILWAUKEE TOOL M18 FUEL w/ONE-KEY 1/2" Compact Impact Wrench w/ Pin Detent (2759-20)
- HYDE Putty Knife, Flexible, 4", Carbon Steel (02570)
- MASON Floor Mount Vibration Isolator, Neoprene (4C955)
- KODIAK CUTTING TOOLS #12-24 High Speed Steel STI Hand Tap for Screw Thread Inserts (5499098)
- KODIAK CUTTING TOOLS 5/16-24 Standard Hand Tap Fractional (5503256)
- KODIAK CUTTING TOOLS #10-32 Standard Hand Tap Machine Screw Sizes (5501969)
- KODIAK CUTTING TOOLS 5/16-24 High Speed Steel STI Hand Tap for Screw Thread Inserts (5499175)
- KODIAK CUTTING TOOLS 3/4-10 Standard Hand Tap Fractional (5505390)
- KODIAK CUTTING TOOLS M18X2.5 Standard Hand Tap Metric TIN Coated (5544058)
- HANSON High Carbon Steel Machine Screw Fractional Plug Tap 7/8"-14 NF (1463)
- Kodiak Cutting Tools Hand Taps