Shop All Hand Taps
Kodiak Cutting Tools
M18X2.5 Standard Hand Tap Metric TIN Coated
Mfr # 5544058
Zoro # G8603755
product price: $81.65
/ea
Free Shipping & Returns
$81.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-13/16
- Number of Flutes 4
- Tap Style Taper
- Size M18X2.5
- Drill Bit Size M18X2.5
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5544058
- Zoro # G8603755
- Country of Origin United States
- Category Hand Taps
Dimensions
Overall Length | 1-13/16 |
Size | M18X2.5 |
Drill Bit Size | M18X2.5 |
Drilling Length | .542 |
Shank Diameter | 0.542 |
Square Size | 0.406 |
Details
Number of Flutes | 4 |
Tap Style | Taper |
Limit | D7 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE LEVEL 36" x 1" Aluminum Straight Edge (403)
- IRWIN 6 in Vise-Grip Bent Long Nose Plier, Side Cutter Pro Touch Handle (2078226)
- VERSADRIVE HMT Cobalt Blacksmith Drill 14mm M16 Tap Size (209010-0140)
- J.W. WINCO GN300-45-1/4X20-20 Adjustable Lever Steel (3T20A01K)
- KODIAK CUTTING TOOLS 3/4-10 Standard Hand Tap Fractional (5505390)
- KODIAK CUTTING TOOLS M16X2.0 High Speed Steel Standard Hand Tap Metric (5511297)
- KODIAK CUTTING TOOLS M20X2.5 High Speed Steel Standard Hand Tap Metric (5511418)
- KODIAK CUTTING TOOLS #10-32 Standard Hand Tap Steam Oxide (5502200)
- KODIAK CUTTING TOOLS 5/16-18 Standard Hand Tap Fractional (5503102)
- KODIAK CUTTING TOOLS M10X1.25 Standard Hand Tap Metric TIN Coated (5543772)
- DRILLCO Metric Bottoming Tap, 22mmx2.5, 3PK (28E220AB)
- Kodiak Cutting Tools Hand Taps