Shop All Hand Taps
Kodiak Cutting Tools
M16X2.0 High Speed Steel Standard Hand Tap Metric
Mfr # 5511308
Zoro # G8572018
$36.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1-13/16
- Tap Style Plug
- Number of Flutes 4
- Size M16X2.0
- Drill Bit Size M16X2.0
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5511308
- Zoro # G8572018
- Country of Origin United States
- Category Hand Taps
Dimensions
Overall Length | 1-13/16 |
Size | M16X2.0 |
Drill Bit Size | M16X2.0 |
Drilling Length | .480 |
Square Size | 0.36 |
Shank Diameter | 0.48 |
Details
Tap Style | Plug |
Number of Flutes | 4 |
Limit | D7 |
Description
Tap Set
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 2-3/8" Bimetal Hole Saw (DMS04-1060)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #38 (C22670)
- KIPP Adjustable Handle, Ball Style, All Steel, Size: 2 M12X45 Steel, Painted Finish Gray Hammertone (K0120.212X45)
- TRUPER SLEDGE HANDLE WOOD 30""L (MG-MD-6/16H-30)
- KODIAK CUTTING TOOLS M10X1.25 Standard Hand Tap Metric TIN Coated (5543783)
- KODIAK CUTTING TOOLS 5/16-24 Standard Hand Tap Fractional (5503256)
- KODIAK CUTTING TOOLS 1/4 Countersink Single Flute 90 Deg. (5413518)
- KODIAK CUTTING TOOLS M18X2.5 High Speed Steel Standard Hand Tap Metric (5511385)
- KODIAK CUTTING TOOLS 5/16-24 Standard Hand Tap Fractional (5503322)
- KODIAK CUTTING TOOLS 1/2-20 Standard Hand Tap Fractional (5504488)
- DRILL AMERICA 1-1/2"-12 HSS Machine and Fraction Hand Taper Tap, Tap Thread Size: 1-1/2"-12 (T/A55063)
- Kodiak Cutting Tools Hand Taps