Shop All Spiral Flute 4-Flute Taps
Kodiak Cutting Tools
M16 X 2.0 Spiral Pt Plug Tap High Vanadium Metric
Mfr # 5574685
Zoro # G8673840
product price: $89.39
/ea
Free Shipping & Returns
$89.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-13/16
- Number of Flutes 4
- Size M16 X 2.0
- Drill Bit Size M16 X 2.0
- Drilling Length .480
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5574685
- Zoro # G8673840
- Country of Origin United States
- Category Spiral Flute 4-Flute Taps
Dimensions
Overall Length | 3-13/16 |
Size | M16 X 2.0 |
Drill Bit Size | M16 X 2.0 |
Drilling Length | .480 |
Shank Diameter | 0.48 |
Square Size | 0.36 |
Details
Number of Flutes | 4 |
Limit | D3 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOTCO Collet (308PT)
- HOUGEN-OGURA 1/2 in. X 3/4 in. B Oblong Die, 5/64-3/8THK (75650)
- WRIGHT TOOL Socket 1/2" Drive 12 Point Standard Metr (41-36MM)
- MAYHEW 7/32 in. x 3/8 in. Pin Punch (21011)
- KODIAK CUTTING TOOLS 5/8-11 High Speed Steel Hi-Spiral Tap Modified Bottoming (5498790)
- KODIAK CUTTING TOOLS M14 X 2.0 Spiral Pt Plug Tap High Vanadium Metric ALTIN Coated (5574872)
- KODIAK CUTTING TOOLS 9/16-12 High Speed Steel Hi-Spiral Tap Modified Bottoming (5498768)
- YG-1 TOOL CO Spiral Flute Tap Modified Bottoming, 4 Flutes (T2705C)
- WALTER Spiral Flute Tap, Plug 4 Flutes (TC115-M20-L0-WY80FC)
- YG-1 TOOL CO 4 Flute Spiral Fluted Bottoming Tin Coated Tap For Multi Purpose (F8703)
- OSG Spiral Flute Tap, 1"-8, Modified Bottom, Semi-Bottom, 4 Flutes (1650505208)
- Kodiak Cutting Tools Taps