Shop All Spiral Flute 4-Flute Taps
Kodiak Cutting Tools
M16 X 2.0 Spiral Flute Semi-Bottoming Tap Metric Steam Oxide
Mfr # 5575081
Zoro # G8675268
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-13/16
- Number of Flutes 4
- Size M16 X 2.0
- Drill Bit Size M16 X 2.0
- Drilling Length .480
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5575081
- Zoro # G8675268
- Country of Origin United States
- Category Spiral Flute 4-Flute Taps
Dimensions
Overall Length | 3-13/16 |
Size | M16 X 2.0 |
Drill Bit Size | M16 X 2.0 |
Drilling Length | .480 |
Shank Diameter | 0.48 |
Square Size | 0.36 |
Details
Number of Flutes | 4 |
Coating | ST/OXIDE |
Limit | D3 |
Description
Spiral Flute Hi-Vanadium
Steam Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Full polished Open-end Wrench, 1/4" x 5/16" opening size (3018)
- HYDE 6 in. Bs Hcs Hh Flex Joint Knife 02870 (2870)
- DRILLCO 21/64, JOBBER LENGTH DRILL - 100SE (100SE121)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (1114)
- KODIAK CUTTING TOOLS M14 X 2.0 Spiral Pt Plug Tap High Vanadium Metric ALTIN Coated (5574872)
- KODIAK CUTTING TOOLS 9/16-12 High Speed Steel Hi-Spiral Tap Modified Bottoming (5498768)
- KODIAK CUTTING TOOLS 5/8-11 High Speed Steel Hi-Spiral Tap Modified Bottoming (5498790)
- OSG Spiral Flute Tap, 3/4"-10, Modified Bottoming, 4 Flutes, UNC (2933608)
- OSG Spiral Flute Tap, Modified Bottoming, 0 (1650506508)
- WIDIA Spiral Flute Tap, Semi-Bottoming 3 Flutes (VTSFT-TC5101)
- OSG Spiral Flute Tap, Bottoming, 4 (1432908)
- Kodiak Cutting Tools Spiral Flute 4-Flute Taps