Shop All Spiral Flute 4-Flute Taps
Kodiak Cutting Tools
M16 X 2.0 Spiral Flute Semi-Bottoming Tap Metric ALTIN Coated
Mfr # 5575180
Zoro # G8678810
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-13/16
- Number of Flutes 4
- Size M16 X 2.0
- Drill Bit Size M16 X 2.0
- Drilling Length .480
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5575180
- Zoro # G8678810
- Country of Origin United States
- Category Spiral Flute 4-Flute Taps
Dimensions
Overall Length | 3-13/16 |
Size | M16 X 2.0 |
Drill Bit Size | M16 X 2.0 |
Drilling Length | .480 |
Shank Diameter | 0.48 |
Square Size | 0.36 |
Details
Number of Flutes | 4 |
Limit | D3 |
Coating | ALTIN |
Description
Spiral Flute
Hi-Vanadium ALTIN Coated
Metric
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Lathe Pk, Abs/Glass, Linear Scales, 52"X12" (64PKA049A)
- TITAN Telescoping Inspection Mirror, 2" (11193)
- WESTWARD Ratcheting Wrench, Head Size 22mm (1LCV6)
- WESTWARD Straight Flute Tap, 4 Flutes, UNC (CCT1060-123)
- KODIAK CUTTING TOOLS 9/16-12 High Speed Steel Hi-Spiral Tap Modified Bottoming (5498768)
- KODIAK CUTTING TOOLS 5/8-11 High Speed Steel Hi-Spiral Tap Modified Bottoming (5498790)
- KODIAK CUTTING TOOLS M14 X 2.0 Spiral Pt Plug Tap High Vanadium Metric ALTIN Coated (5574872)
- OSG Spiral Flute Tap, Modified Bottoming, 0 (1650506908)
- YG-1 TOOL CO 4 Fluted Spiral Fluted Modified Bottoming Super Hss Hardslick Coated (BI723)
- OSG Spiral Flute Tap, M24x3.00, Modified Bottom, Semi-Bottom, 4 Flutes (1650002908)
- OSG Spiral Flute Tap, Modified Bottoming 4 Flutes (11757)
- Kodiak Cutting Tools Spiral Flute 4-Flute Taps