Shop All Spiral Flute 3-Flute Taps
Kodiak Cutting Tools
M14X2.0 Spiral Flute Semi-Bottoming Tap Steam Oxide
Mfr # 5533946
Zoro # G8635830
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-19/32
- Number of Flutes 3
- Size M14X2.0
- Drill Bit Size M14X2.0
- Drilling Length .429
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5533946
- Zoro # G8635830
- Country of Origin United States
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 3-19/32 |
Size | M14X2.0 |
Drill Bit Size | M14X2.0 |
Drilling Length | .429 |
Shank Diameter | 0.429 |
Square Size | 0.322 |
Details
Number of Flutes | 3 |
Coating | ST/OXIDE |
Limit | D7 |
Description
Spiral Flute Hi-Vanadium
Steam Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adjustable Handle, 0.59" Screw Length (MA-48099)
- CLEVELAND Countersink, 3-1/8" L, Cobalt Steel (C94573)
- ABANAKI Poly Belt with Wiper (BMMP-0024)
- AMPCO SAFETY TOOLS SAE Plain Hex Key, 1/16" Tip Size, 1 3/4 in Long, 1/2 in Short (WH-1/16)
- KODIAK CUTTING TOOLS 3/8-16 Spiral Flute Semi-Bottoming Tap HSS ALTIN Coated (5574025)
- KODIAK CUTTING TOOLS #4-40 Spiral Flute Semi-Bottoming Tap HSS ALTIN Coated (5513629)
- KODIAK CUTTING TOOLS #10-24 High Speed Steel Hi-Spiral Tap Modified Bottoming (5498614)
- KODIAK CUTTING TOOLS M4 X 0.7 Spiral Pt Plug Tap High Vanadium Metric (5574608)
- KODIAK CUTTING TOOLS M8 X 1.25 Spiral Pt Plug Tap High Vanadium Metric (5574641)
- KODIAK CUTTING TOOLS M6X1.0 Spiral Flute Semi-Bottoming Tap Metric ALTIN Coated (5514729)
- OSG Spiral Flute Tap, Modified Bottoming, 2 (1754508)
- Kodiak Cutting Tools Taps