Shop All Hand Taps
Kodiak Cutting Tools
M14X1.50 High Speed Steel Standard Hand Tap Metric
Mfr # 5511198
Zoro # G8598164
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-21/32
- Number of Flutes 4
- Tap Style Taper
- Size M14X1.50
- Drill Bit Size M14X1.50
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5511198
- Zoro # G8598164
- Country of Origin United States
- Category Hand Taps
Dimensions
Overall Length | 1-21/32 |
Size | M14X1.50 |
Drill Bit Size | M14X1.50 |
Drilling Length | .429 |
Square Size | 0.322 |
Shank Diameter | 0.429 |
Details
Number of Flutes | 4 |
Tap Style | Taper |
Limit | D6 |
Description
Tap Set
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Hole Saw, 2-1/2 in. Dia., Variable Pitch (825-2-1/2)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 1-1/4" (JHW1240SC)
- MAKITA 3-3/8" Diamond Blade, Stone & Masonry (724950-8D)
- CHICAGO-LATROBE Screw Machine Drill Bit, #47 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50902)
- KODIAK CUTTING TOOLS M14X2.0 High Speed Steel Standard Hand Tap Metric (5511253)
- KODIAK CUTTING TOOLS #6-32 Standard Hand Tap Steam Oxide (5500836)
- KODIAK CUTTING TOOLS #6-40 Standard Hand Tap Machine Screw Sizes (5501089)
- KODIAK CUTTING TOOLS 9/16-12 Standard Hand Tap Fractional (5504642)
- KODIAK CUTTING TOOLS 1/2-13 Standard Hand Tap Fractional (5504301)
- KODIAK CUTTING TOOLS #2-56 Standard Hand Tap Machine Screw Sizes (5499824)
- REGAL CUTTING TOOLS 2-3/8-12 NS Hand Tap H6 6 Flt Plug (014040AS)
- Kodiak Cutting Tools Taps