Shop All Spiral Flute 4-Flute Taps
Kodiak Cutting Tools
M14 X 2.0 Spiral Pt Plug Tap High Vanadium Metric ALTIN Coated
Mfr # 5574872
Zoro # G8676065
Free Shipping & Returns
$81.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-19/32
- Number of Flutes 4
- Size M14 X 2.0
- Drilling Length .429
- Drill Bit Size M14 X 2.0
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5574872
- Zoro # G8676065
- Country of Origin United States
- Category Spiral Flute 4-Flute Taps
Dimensions
Overall Length | 3-19/32 |
Size | M14 X 2.0 |
Drilling Length | .429 |
Drill Bit Size | M14 X 2.0 |
Shank Diameter | 0.429 |
Square Size | 0.322 |
Details
Number of Flutes | 4 |
Limit | D3 |
Coating | ALTIN |
Description
Spiral PointHi-Vanadium ALTIN Coated
Metric
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Vernier Caliper Metric/Inch150, 6In. (531-122)
- CS UNITEC Non Sparking Flat Screwdriver, 10x200mm (3/8x8in), Beryllium Copper (EX801-10SB)
- IDEAL Bag/Tote, Tool Bag, Black, Nylon, 20 Pockets (35-9352)
- MORSE Hole Saw Kit, Saw Sizes 7/8" to 2-1/2" (MHS02E)
- KODIAK CUTTING TOOLS 9/16-12 High Speed Steel Hi-Spiral Tap Modified Bottoming (5498768)
- KODIAK CUTTING TOOLS 5/8-11 High Speed Steel Hi-Spiral Tap Modified Bottoming (5498790)
- OSG Spiral Flute Tap Bottoming, 4 Flutes (8018000)
- WIDIA Spiral Flute Tap, Modified Bottoming 4 Flutes (5364714)
- WIDIA Spiral Flute Tap Modified Bottoming, 4 Flutes (VTSFT5101)
- YG-1 TOOL CO 4 Flute Spiral Fluted Pipe Tap 15 Deg Helix Hp Npt/F Bright Finish (Q1020)
- REGAL CUTTING TOOLS 5/8"-11 NC H3 4 Flute Mod. Bottom SuperTuf DM Spiral Flute Tap w TiAlN (072355MS)
- Kodiak Cutting Tools Taps