Shop All Spiral Flute 4-Flute Taps
Kodiak Cutting Tools
M14 X 2.0 Spiral Flute Semi-Bottoming Tap High Vanadium Metric
Mfr # 5574971
Zoro # G8676467
product price: $92.99
/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-19/32
- Number of Flutes 4
- Size M14 X 2.0
- Drill Bit Size M14 X 2.0
- Drilling Length .429
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5574971
- Zoro # G8676467
- Country of Origin United States
- Category Spiral Flute 4-Flute Taps
Dimensions
Overall Length | 3-19/32 |
Size | M14 X 2.0 |
Drill Bit Size | M14 X 2.0 |
Drilling Length | .429 |
Shank Diameter | 0.429 |
Square Size | 0.322 |
Details
Number of Flutes | 4 |
Limit | D3 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Beading Router Bit, HW, 1 in (839.254.11)
- GREENLEE Die-Rd 16.2Mm .638 (35162G)
- ECLIPSE Heravy Duty Riveter Kit (2735)
- ELESA Guard safety ledge handles, MSP.100-B M6 (MSP.)
- KODIAK CUTTING TOOLS 9/16-12 High Speed Steel Hi-Spiral Tap Modified Bottoming (5498768)
- KODIAK CUTTING TOOLS 5/8-11 High Speed Steel Hi-Spiral Tap Modified Bottoming (5498790)
- KODIAK CUTTING TOOLS M14 X 2.0 Spiral Pt Plug Tap High Vanadium Metric ALTIN Coated (5574872)
- WIDIA Spiral Flute Tap Bottoming, 4 Flutes (GT325005)
- OSG Spiral Flute Tap, 7/8"-9, Modified Bottom, Semi-Bottom, 4 Flutes (1650504808)
- OSG Spiral Flute Tap, Modified Bottoming, 4 (1733801)
- OSG Spiral Flute Tap Modified Bottoming, 4 Flutes (1733601)
- Kodiak Cutting Tools Taps