Shop All Spiral Flute 3-Flute Taps
Kodiak Cutting Tools
M12X1.75 Spiral Flute Semi-Bottoming Tap Metric ALTIN Coated
Mfr # 5514762
Zoro # G8661645
product price: $98.55
/ea
Free Shipping & Returns
$98.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-3/8
- Number of Flutes 3
- Size M12X1.75
- Drill Bit Size M12X1.75
- Drilling Length .367
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5514762
- Zoro # G8661645
- Country of Origin United States
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 3-3/8 |
Size | M12X1.75 |
Drill Bit Size | M12X1.75 |
Drilling Length | .367 |
Shank Diameter | 0.367 |
Square Size | 0.275 |
Details
Number of Flutes | 3 |
Limit | D6 |
Coating | ALTIN |
Description
Spiral Flute
Hi-Vanadium ALTIN Coated
Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX 6" L x Wood Cutting Reciprocating Saw Blade (121016W6R)
- DAYTON Dust Collector Bag, 26-1/2" D, 15-3/4", PK3 (400H54)
- CLESCO 1/4" Arbor X 3/16" Shank Flat Head Arbor (FHL-8X)
- KLEIN TOOLS Metric T-Handle Hex Key, 3 mm Tip Size (JTH9M3)
- KODIAK CUTTING TOOLS #4-40 Spiral Flute Semi-Bottoming Tap HSS ALTIN Coated (5513629)
- KODIAK CUTTING TOOLS M5 X 0.8 Spiral Flute Semi-Bottoming Tap High Vanadium Metric (5574916)
- KODIAK CUTTING TOOLS 3/8-16 Spiral Flute Semi-Bottoming Tap HSS ALTIN Coated (5574025)
- KODIAK CUTTING TOOLS #4-40 Spiral Flute Semi-Bottoming Tap High Vanadium High Speed Steel (5513420)
- KODIAK CUTTING TOOLS M8 X 1.25 Spiral Pt Plug Tap High Vanadium Metric (5574641)
- KODIAK CUTTING TOOLS M6X1.0 Spiral Flute Semi-Bottoming Tap Metric ALTIN Coated (5514729)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1305713108)
- Kodiak Cutting Tools Taps