Shop All Carbide Bur Sets
Kodiak Cutting Tools
9Pc Carbide Bur Set 1/8 Dia w/1/8 Inch Shanks & Wooden Stand
Mfr # 56310003
Zoro # G8679644
$74.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length SA-42, SA-43, SC-41, SC-42, SD-42, SE-41, SF-42, SG-42 and SM-43
- Includes SA-42, SA-43, SC-41, SC-42, SD-42, SE-41, SF-42, SG-42 and SM-43
- Number of Flutes [Delete]
- Size 9Pc Carbide Bur Set <br>1/8 Diameter Carbide Burs on a 1/8 Inch Shank with Wooden Stand<br>*please allow 1-2 additional days for transit time on this item
- Drill Bit Size 9Pc Carbide Bur Set <br>1/8 Diameter Carbide Burs on a 1/8 Inch Shank with Wooden Stand<br>*please allow 1-2 additional days for transit time on this item
Product Information
- Brand Kodiak Cutting Tools
- MFR # 56310003
- Zoro # G8679644
- Country of Origin United States
- Category Carbide Bur Sets
Dimensions
Overall Length | SA-42, SA-43, SC-41, SC-42, SD-42, SE-41, SF-42, SG-42 and SM-43 |
Size | 9Pc Carbide Bur Set <br>1/8 Diameter Carbide Burs on a 1/8 Inch Shank with Wooden Stand<br>*please allow 1-2 additional days for transit time on this item |
Drill Bit Size | 9Pc Carbide Bur Set <br>1/8 Diameter Carbide Burs on a 1/8 Inch Shank with Wooden Stand<br>*please allow 1-2 additional days for transit time on this item |
Drilling Length | CP-RNPP-RAU2 |
Details
Includes | SA-42, SA-43, SC-41, SC-42, SD-42, SE-41, SF-42, SG-42 and SM-43 |
Number of Flutes | [Delete] |
Model | CP-RNPP-RAU2 |
Description | 9Pc Carbide Bur Set <br>1/8 Diameter Carbide Burs on a 1/8 Inch Shank with Wooden Stand<br>*please allow 1-2 additional days for transit time on this item |
Description
Double Cut Carbide Burs The most popular geometry as the dual flute
direction reduces the contact patch on the work piece and therefore provides easier operator control while still maintaining a good surface finish.
Non-Ferrous Cut Carbide Burs These cutting burs feature coarser teeth and wider spaces between cutting surfaces for better performance in aluminum, non-ferrous alloys and other softer materials.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Abrasive Roll, 1x50 yd., A/O, 400G (63071)
- NORTON ABRASIVES Hook-and-Loop Dsc Backup Pad, 5 Hole, 5D (63642506136)
- DIABLO X-LOCK Back-Up Pad, 4-1/2 (DCP045PADX01F)
- TANIS BRUSH Brush, Abrasive, Twisted, .215" dia., SC (31090)
- KODIAK CUTTING TOOLS 9Pc Carbide Bur Set for Non-Ferrous - 1/4 Inch Shanks w/Wooden Stand (56310001)
- KODIAK CUTTING TOOLS 9Pc Carbide Bur Set 1/4 Dia w/1/8 Inch Shanks & Wooden Stand (56310004)
- KODIAK CUTTING TOOLS 10 Piece Carbide Bur Set 1/4 Inch Shanks with Wooden Stand (56310006)
- KODIAK CUTTING TOOLS 8Pc Carbide Bur Set 1/2 Inch Dia.w/1/4 Inch Shanks & Wooden Stand (56310002)
- KODIAK CUTTING TOOLS 9 Piece Carbide Bur Set 1/8 Inch on a 1/8 Inch Shanks in a Wooden Case (5427323)
- KODIAK CUTTING TOOLS 4Pc Long Carbide Bur Set 3/8 Dia.x 6 Inch w/Wooden Stand (56310005)
- PFERD 5 Piece Bur Set - 1/4" Shank - Plastic Case, CAST Cut (26555)
- Kodiak Cutting Tools Carbide Bur Sets