Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
.935 High Speed Steel Chucking Reamer Straight Flute Straight Shank
Mfr # 5482488
Zoro # G8651425
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Number of Flutes 8
- Size 0.935
- Overall Length 10
- Drill Bit Size 0.935
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5482488
- Zoro # G8651425
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size | 0.935 |
Overall Length | 10 |
Drill Bit Size | 0.935 |
Drilling Length | 0.7490 |
Shank Diameter | 0.749 |
Details
Material | High Speed Steel |
Number of Flutes | 8 |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes
View Sizes .2501-.5000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes
View Sizes .2501-.5000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Elect Torque/Angle Wrench, 3/8 In, Flex (6PAG1)
- BONDHUS 1/4" ProHold Ball Bit, 6" Length - With 3/8" Dr Socket (43812)
- MILWAUKEE TOOL 9 in Linemans Plier High Leverage, Steel (48-22-6502)
- SURECAN REPLACEMENT TETHER / SPOUT CAP & FILL CAP (RP001)
- KODIAK CUTTING TOOLS .4755 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481135)
- KODIAK CUTTING TOOLS .347 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5478462)
- KODIAK CUTTING TOOLS .066 HSS Chucking Reamer Straight Flute Straight Shank (5473182)
- KODIAK CUTTING TOOLS .127 HSS Chucking Reamer Straight Flute Straight Shank (5474271)
- KODIAK CUTTING TOOLS .034 HSS Chucking Reamer Straight Flute Straight Shank (5472643)
- KODIAK CUTTING TOOLS .26 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5476724)
- ZORO SELECT Chucking Reamer, 11/32 In., 6 Flute, HSS (11V381)
- Kodiak Cutting Tools Reamers