Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
.934 High Speed Steel Chucking Reamer Straight Flute Straight Shank
Mfr # 5482466
Zoro # G8656709
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.934
- Material High Speed Steel
- Overall Length 10
- Number of Flutes 8
- Drill Bit Size 0.934
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5482466
- Zoro # G8656709
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size | 0.934 |
Overall Length | 10 |
Drill Bit Size | 0.934 |
Drilling Length | 0.7490 |
Shank Diameter | 0.749 |
Details
Material | High Speed Steel |
Number of Flutes | 8 |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes
View Sizes .2501-.5000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes
View Sizes .2501-.5000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS 600V-S Blow Gun & PU316-15B-B Coiled Hose (600V-PU316-15B)
- TECHNIKS Spring Collet, ER20, 5/32 in. (04220-5/32)
- WESTWARD Socket Wrench Set, 1/4 in, 3/8 in, 1/2 in Drive Size, (58) 6-Point, (28) Deep 6-Point, 183-Piece (55MT03)
- PROTO Pry Bars, Alignment Pry Bar, 16 In. L (J2116)
- KODIAK CUTTING TOOLS .253 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5476581)
- KODIAK CUTTING TOOLS .381 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5479133)
- KODIAK CUTTING TOOLS #28 HSS Chucking Reamer Straight Flute Straight Shank (5483456)
- KODIAK CUTTING TOOLS .347 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5478462)
- KODIAK CUTTING TOOLS 1-3/32 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5485447)
- KODIAK CUTTING TOOLS .3195 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5477890)
- KODIAK CUTTING TOOLS .623 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481938)
- Kodiak Cutting Tools High Speed Steel Chucking Reamers