Shop All Spiral Flute 4-Flute Taps
Kodiak Cutting Tools
9/16-18 High Speed Steel Hi-Spiral Tap Modified Bottoming
Mfr # 5498779
Zoro # G8591189
product price: $89.39
/ea
Free Shipping & Returns
$89.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-21/32
- Number of Flutes 4
- Size 9/16-18
- Drill Bit Size 9/16-18
- Drilling Length .429
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5498779
- Zoro # G8591189
- Country of Origin United States
- Category Spiral Flute 4-Flute Taps
Dimensions
Overall Length | 1-21/32 |
Size | 9/16-18 |
Drill Bit Size | 9/16-18 |
Drilling Length | .429 |
Square Size | 0.322 |
Shank Diameter | 0.429 |
Details
Number of Flutes | 4 |
Limit | H3 |
Description
Modified Bottom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STM 5C Spin Index (326110)
- DEWALT 7/32" x 8" x 10" SDS+ Hammer Bit (DW5412)
- DAYTON Bracket, LH (963144700)
- MORTON Adjustable Handle, T-Handle Design, Cast Zinc, 1/2"-13 x 1.57" Steel External Thread, 3.62" Handle Diameter (TH-3085)
- KODIAK CUTTING TOOLS 9/16-12 High Speed Steel Hi-Spiral Tap Modified Bottoming (5498768)
- KODIAK CUTTING TOOLS 5/8-11 High Speed Steel Hi-Spiral Tap Modified Bottoming (5498790)
- KODIAK CUTTING TOOLS M14 X 2.0 Spiral Pt Plug Tap High Vanadium Metric ALTIN Coated (5574872)
- OSG Spiral Flute Tap, Modified Bottoming, 0 (1650506608)
- OSG Spiral Flute Tap, 3/4"-16, Bottoming, 4 Flutes, UNF (1434100)
- WALTER Spiral Flute Tap, Plug, 4 (S2056312-M16)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming 4 Flutes (C89352)
- Kodiak Cutting Tools Taps