Shop All Spiral Flute 4-Flute Taps
Kodiak Cutting Tools
9/16-12 High Speed Steel Hi-Spiral Tap Modified Bottoming
Mfr # 5498768
Zoro # G8597437
product price: $84.59
/ea
Free Shipping & Returns
$84.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-21/32
- Number of Flutes 4
- Size 9/16-12
- Drill Bit Size 9/16-12
- Drilling Length .429
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5498768
- Zoro # G8597437
- Country of Origin United States
- Category Spiral Flute 4-Flute Taps
Dimensions
Overall Length | 1-21/32 |
Size | 9/16-12 |
Drill Bit Size | 9/16-12 |
Drilling Length | .429 |
Shank Diameter | 0.429 |
Square Size | 0.322 |
Details
Number of Flutes | 4 |
Limit | H3 |
Description
Modified Bottom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER INDUSTRIAL 36 Nifty Pick Up Tool (92134)
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12Pt, 14mm (KTI-41614)
- DRILL AMERICA 43/64"x3/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR43/64)
- IDEAL 6 1/2 in Wire Stripper 26 to 16 AWG, Solid or Stranded: 30 to 10 AWG (45-171)
- KODIAK CUTTING TOOLS 5/8-11 High Speed Steel Hi-Spiral Tap Modified Bottoming (5498790)
- KODIAK CUTTING TOOLS M14 X 2.0 Spiral Pt Plug Tap High Vanadium Metric ALTIN Coated (5574872)
- WALTER Spiral Flute Tap, Plug, 4 (P235692-UNEF5/8)
- OSG Spiral Flute Tap, Modified Bottoming, 0 (1650507608)
- OSG Spiral Flute Tap Plug, 4 Flutes (1433600)
- WALTER Spiral Flute Tap, Plug 4 Flutes (TC115-M20-L0-WY80FC)
- CLEVELAND Spiral Flute Tap Semi-Bottoming, 4 Flutes (C89252)
- Kodiak Cutting Tools Taps