Shop All Carbide Bur Sets
Kodiak Cutting Tools
9 Piece Carbide Bur Set 1/8 Inch on a 1/8 Inch Shanks in a Wooden Case
Mfr # 5427323
Zoro # G8636670
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length SA42, SA43, SC41, SC42, SD42, SE41, SF42, SG42 & SM43
- Includes SA42, SA43, SC41, SC42, SD42, SE41, SF42, SG42 & SM43
- Size 9 Piece Carbide Bur Set<br> 1/8 Inch Carbide Burs on a 1/8 Inch Shank in a Wooden Case
- Drill Bit Size 9 Piece Carbide Bur Set<br> 1/8 Inch Carbide Burs on a 1/8 Inch Shank in a Wooden Case
- Description 9 Piece Carbide Bur Set<br> 1/8 Inch Carbide Burs on a 1/8 Inch Shank in a Wooden Case
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5427323
- Zoro # G8636670
- Country of Origin United States
- Category Carbide Bur Sets
Dimensions
Overall Length | SA42, SA43, SC41, SC42, SD42, SE41, SF42, SG42 & SM43 |
Size | 9 Piece Carbide Bur Set<br> 1/8 Inch Carbide Burs on a 1/8 Inch Shank in a Wooden Case |
Drill Bit Size | 9 Piece Carbide Bur Set<br> 1/8 Inch Carbide Burs on a 1/8 Inch Shank in a Wooden Case |
Details
Includes | SA42, SA43, SC41, SC42, SD42, SE41, SF42, SG42 & SM43 |
Description | 9 Piece Carbide Bur Set<br> 1/8 Inch Carbide Burs on a 1/8 Inch Shank in a Wooden Case |
Description
Double Cut Carbide Burs The most popular geometry as the dual flute
direction reduces the contact patch on the work piece and therefore provides easier operator control while still maintaining a good surface finish.
Non-Ferrous Cut Carbide Burs These cutting burs feature coarser teeth and wider spaces between cutting surfaces for better performance in aluminum, non-ferrous alloys and other softer materials.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM VSM 12" Diameter PSA Sanding Disc, Zirconia, 180G, X-Weight, PK 10 (351563)
- MERIT Flap Wheel, 1 In Dia, 5/8 W, 60 Grit (08834137100)
- WEILER Single Spiral Tube Brush, Power, 0.625"dia (91037)
- ARC ABRASIVES Belt Ao/X Gp 4 X 36 240, 4" W, 36" L, Aluminum Oxide, 240 Grit, AO/X GP (70771)
- KODIAK CUTTING TOOLS 10 Piece Carbide Bur Set on 1/4 Inch Shank in a Metal Case (5429545)
- KODIAK CUTTING TOOLS 9Pc Carbide Bur Set 1/8 Dia w/1/8 Inch Shanks & Wooden Stand (56310003)
- KODIAK CUTTING TOOLS 8Pc Carbide Bur Set 1/2 Inch Dia.w/1/4 Inch Shanks & Wooden Stand (56310002)
- KODIAK CUTTING TOOLS 10 Piece Carbide Bur Set 1/4 Inch Shanks with Wooden Stand (56310006)
- KODIAK CUTTING TOOLS 9Pc Carbide Bur Set 1/4 Dia w/1/8 Inch Shanks & Wooden Stand (56310004)
- KODIAK CUTTING TOOLS 4Pc Long Carbide Bur Set 3/8 Dia.x 6 Inch w/Wooden Stand (56310005)
- DRILLCO SET 10, Solid Carbide Bur Set Aluminum Cut (70S010NF)
- Kodiak Cutting Tools Carbide Bur Sets