Shop All Counterbores
Kodiak Cutting Tools
#8 Counterbores On Size Capscrew Style
Mfr # 5495688
Zoro # G8653120
product price: $38.65
/ea
$38.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5
- Number of Flutes [delete]
- Size #8
- Drill Bit Size #8
- Drilling Length 5
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5495688
- Zoro # G8653120
- Country of Origin United States
- Category Counterbores
Dimensions
Overall Length | 5 |
Size | #8 |
Drill Bit Size | #8 |
Drilling Length | 5 |
Flute Size | 0.27 |
Pilot Size | 0.164 |
Details
Number of Flutes | [delete] |
Tolerance | std. |
Series Number | 901 |
Description
High Speed Steel
Standard Capscrew Counterbore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Tin Snips, Straight, 14" (28309)
- CUSTOM BUILDING PRODUCTS QT HaystackPreMixGrout (PMG380QT)
- TENG TOOLS MP1400 - 1/2" Female 3/4" Male Torque Multiplier M (MP1400)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 15mm Size (88365s)
- KODIAK CUTTING TOOLS #5/16 Counterbores On Size Capscrew Style (5495721)
- KODIAK CUTTING TOOLS #4 Counterbores 1/32 Oversize Capscrew Style (5495963)
- KODIAK CUTTING TOOLS 10Pc Counterbore Set #4-1/2" 1/32" Oversize HSS Counterbore Set (5485909)
- KODIAK CUTTING TOOLS 1/2 Counterbore On Size Capscrew Style (5495754)
- KODIAK CUTTING TOOLS 7/16 Counterbore 1/64 Oversize Capscrew Style (5495897)
- KODIAK CUTTING TOOLS 7/16 Counterbore On Size Capscrew Style (5495743)
- CLEVELAND Port Tool, 2.813" L, 0.250" dia., Bright (C46910)
- Kodiak Cutting Tools Counterbores