Shop All Hand Taps
Kodiak Cutting Tools
#8-32 Standard Hand Tap Machine Screw Sizes
Mfr # 5501364
Zoro # G8597245
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3/4
- Number of Flutes 4
- Tap Style Plug
- Size #8-32
- Drill Bit Size #8-32
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5501364
- Zoro # G8597245
- Country of Origin United States
- Category Hand Taps
Dimensions
Overall Length | 3/4 |
Size | #8-32 |
Drill Bit Size | #8-32 |
Drilling Length | .168 |
Shank Diameter | 0.168 |
Square Size | 0.131 |
Details
Number of Flutes | 4 |
Tap Style | Plug |
Limit | H3 |
Description
Made from premium high speed steelGround threads Machine screw size taps Available in plug, taper or bottoming
View Tap Blank Dimensions
View Tap Blank Dimensions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLICE General Purpose Self-Retracting Pocket Utility Knife, Short Style (10514)
- EKLIND Metric Plain Ball Hex Key, 5 mm Tip Size, 6 3/16 in Long, 1 1/16 in Short (19710)
- MITUTOYO Dial Indicator, 0 to 1 In, 0-50 (2776A)
- BOSCH Rebar Cutter Masonry Drill Bit 1/2" x 18"L, Straight (RCSS2086)
- KODIAK CUTTING TOOLS M8X1.25 Standard Hand Tap Metric TIN Coated (5543728)
- KODIAK CUTTING TOOLS #6-40 Standard Hand Tap Machine Screw Sizes (5501089)
- KODIAK CUTTING TOOLS #12-24 Standard Hand Tap Steam Oxide (5502343)
- KODIAK CUTTING TOOLS 7/16-14 Standard Hand Tap Fractional (5503927)
- KODIAK CUTTING TOOLS 1/4-20 Standard Hand Tap Fractional (5502629)
- KODIAK CUTTING TOOLS 5/16-18 Standard Hand Tap Fractional (5503102)
- NACHI L911 3/8-24 H3 4FL HSS PLUG HAND TAP (64153)
- Kodiak Cutting Tools Hand Taps