Shop All Hand Taps
Kodiak Cutting Tools
#8-32 Standard Hand Tap Machine Screw Sizes
Mfr # 5501177
Zoro # G8587199
Sold in multiples of 2 for $13.50
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3/4
- Number of Flutes 4
- Tap Style Plug
- Size #8-32
- Drill Bit Size #8-32
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5501177
- Zoro # G8587199
- Country of Origin United States
- Category Hand Taps
Dimensions
Overall Length | 3/4 |
Size | #8-32 |
Drill Bit Size | #8-32 |
Drilling Length | .168 |
Shank Diameter | 0.168 |
Square Size | 0.131 |
Details
Number of Flutes | 4 |
Tap Style | Plug |
Limit | H1 |
Description
Made from premium high speed steelGround threads Machine screw size taps Available in plug, taper or bottoming
View Tap Blank Dimensions
View Tap Blank Dimensions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cut Off Tool, Industrial, 0.4 HP (45YY23)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (IAT-1000-14)
- DREMEL Cutting Bit, 1/8in dia., 1-1/2in L, HSS (561)
- TUNGALOY Milling Insert, LNMU0303ZER-MJ AH32, PK10 (6782084)
- KODIAK CUTTING TOOLS M6X1.0 Standard Hand Tap Metric TIN Coated (5543684)
- KODIAK CUTTING TOOLS 1/4-20 Standard Hand Tap Fractional (5502585)
- KODIAK CUTTING TOOLS 5/8-11 High Speed Steel Oversize Hand Tap .005 Oversize Plug (5507150)
- KODIAK CUTTING TOOLS 3/8-16 Standard Hand Tap Fractional (5503597)
- KODIAK CUTTING TOOLS #10-32 Standard Hand Tap Steam Oxide (5502200)
- KODIAK CUTTING TOOLS 5/16-24 High Speed Steel STI Hand Tap for Screw Thread Inserts (5499175)
- DRILL AMERICA m10x1.5 HSS Metric 4 Flute Taper Hand Tap, Tap Thread Size: m10 x 1.5 (T/AT10X1.5)
- Kodiak Cutting Tools Hand Taps