Shop All Reduced Shank Drill Bits
Kodiak Cutting Tools
7/8 Reduced 1/2 Shank Drill Cobalt 118 Deg. Split Pt
Mfr # 5421680
Zoro # G8567145
product price: $85.15
/ea
Free Shipping & Returns
$85.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 0.8750 (7/8)
- Size 0.8750 (7/8)
- Overall Length 6
- Number of Flutes 2
- Drilling Length 1/2
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5421680
- Zoro # G8567145
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 0.8750 (7/8) |
Size | 0.8750 (7/8) |
Overall Length | 6 |
Drilling Length | 1/2 |
Details
Number of Flutes | 2 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 28 Piece Socket & Wrench Set, 1000V Insulated (D113000)
- CLE-LINE 9 pc. Metric Electricians Bi-Metal Hole Saw Kit 1887 Cle-Line (CHK05)
- PERFORMANCE TOOL 1/4 In Dr. Hex Bit Socket 7/64 In, W36803 (W36803)
- WRIGHT TOOL Barrel Pin 1-1/16 (9A636)
- KODIAK CUTTING TOOLS 1-3/8 Inch Reduced 1/2 Shank Drill 118 Deg. Pt (5421042)
- KODIAK CUTTING TOOLS 5/8 Reduced 1/2 Shank Drill with 3 Flats 118 Deg. Split Pt (5421152)
- KODIAK CUTTING TOOLS 61/64 Reduced 1/2 Shank Drill with 3 Flats 118 Deg. Split Pt (5421383)
- KODIAK CUTTING TOOLS 61/64 Reduced 1/2 Shank Drill 118 Deg. Pt (5420899)
- KODIAK CUTTING TOOLS 61/64 Reduced 1/2 Shank Drill Two-Tone with Flats 118 Deg. Pt (5422087)
- KODIAK CUTTING TOOLS 49/64 Reduced 1/2 Shank Drill 118 Deg. Pt (5420767)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C Straw HSS-CO RHS/RHC 23/32 (53446)
- Kodiak Cutting Tools Reduced Shank Drill Bits