Shop All Stub Drills
Kodiak Cutting Tools
7/32 Drill Screw Machine Length Cobalt 135 Deg. Split Pt
Mfr # 5403475
Zoro # G8593097
product price: $57.89
/pk 12, $4.82/ea
$57.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 0.2188 (7/32)
- Size 0.2188 (7/32)
- Overall Length 2-3/8
- Number of Flutes 2
- Drilling Length 1-1/4
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5403475
- Zoro # G8593097
- Country of Origin United States
- Category Stub Drills
Dimensions
Drill Bit Size | 0.2188 (7/32) |
Size | 0.2188 (7/32) |
Overall Length | 2-3/8 |
Drilling Length | 1-1/4 |
Length of Cut | 1-1/4" |
Overall Length In | 2-3/8 in |
Details
Number of Flutes | 2 |
Flutes | 2 |
Description
M42 Cobalt for better performance in harder to drill materials.135 Degree Point Cobalt Drill Bit Split Point Industry Standard Type-J Cobalt Drill Bit Bronze / Straw Color Indented shank indentifies drill bits as cobalt Screw Machine Length Cobalt Standard Fractional Size Drill Bits
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Power Tool Battery, TOOL-250 (TOOL-250)
- GEARWRENCH 15 Pc Ratcheting Serpentine Belt Tool Set (KDT3680D)
- PROTO 1/4 in Drive Impact Socket 13 mm Size 6 pt Standard Depth, Black Oxide (J66513MP)
- NITRO Screw Machine Length Drill, Type C Heavy Duty Stub Length, Series 300N, Imperial, 1764 Drill Size (300N117)
- KODIAK CUTTING TOOLS 23/64 Drill Screw Machine Length NAS Type C 135 Deg. Split Pt (5402309)
- KODIAK CUTTING TOOLS #4 Drill Screw Machine Length NAS Type C 135 Deg. Split Pt (5402452)
- KODIAK CUTTING TOOLS 11/32 Drill Screw Machine Length Cobalt 135 Deg. Split Pt (5403563)
- KODIAK CUTTING TOOLS 1/8 Carbide Drill Screw Machine Length ALTIN Coated (5517424)
- KODIAK CUTTING TOOLS #11 Drill Screw Machine Length Cobalt 135 Deg. Split Pt (5403794)
- KODIAK CUTTING TOOLS #54 Carbide Drill Screw Machine Length ALTIN Coated (5518568)
- PRECISION TWIST DRILL HSS Bright 118° Stub Drill Set Short ANSI Set R42 (x 26) (090173)
- Kodiak Cutting Tools Drill Bits