Shop All Thread Forming Taps
Kodiak Cutting Tools
7/16-20 High Speed Steel Thread Forming Roll Tap TIN Coated
Mfr # 5510670
Zoro # G9181429
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes [Delete]
- Overall Length 1-7/16
- Size 7/16-20
- Drill Bit Size 7/16-20
- Drilling Length .323
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5510670
- Zoro # G9181429
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Overall Length | 1-7/16 |
Size | 7/16-20 |
Drill Bit Size | 7/16-20 |
Drilling Length | .323 |
Square Length | 13/32 |
Shank Diameter | 0.323 |
Details
Number of Flutes | [Delete] |
Limit | H5 |
Thread Chamfer | 2.5 |
Coating | TIN |
Description
SINGLE THREAD: 1.5 Thread Chamfer
For maximum thread length in blind holes due to
its short chamfer
BOTTOM: 2.5 Thread Chamfer
For blind hole tapping
PLUG: 4.0 Thread Chamfer
For through hole tapping
THREAD FORMING:
Taps have no flutes or cutting edges & provide
chipless tapping
LUBE GROOVES:
For lubrication & venting in blind holes (sizes #6-32 and larger)
MATERIALS:
brass, copper, lead, stainless steels, carbon steels,
zinc, most ductile materials producing stringy chips
are great for forming
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE Hacksaw Blade 24TPI 12X1/2X.025" (AS46D)
- PACIFIC HANDY CUTTER Single Edge Film Cutter Blade, W, PK3 (S7FC)
- BON TOOL Mag Float, Square End, 14" X 3 1/8" Comfort Grip Handle (22-302)
- DIABLO Drop-Leaf Table Bit Set With 1/2" Shank (33-116) (33-116)
- KODIAK CUTTING TOOLS #10-24 High Speed Steel Thread Forming Roll Tap TIN Coated (5510186)
- KODIAK CUTTING TOOLS 3/8-16 High Speed Steel Thread Forming Roll Tap (5562895)
- KODIAK CUTTING TOOLS M2.5 x .45 High Speed Steel Thread Forming Roll Tap Metric (5563445)
- KODIAK CUTTING TOOLS #2-56 High Speed Steel Thread Forming Roll Tap TIN Coated (5509724)
- KODIAK CUTTING TOOLS 8-32 High Speed Steel Thread Forming Roll Tap TIN Coated (5563137)
- KODIAK CUTTING TOOLS #4-40 High Speed Steel Thread Forming Roll Tap (5558119)
- OSG Thread Forming Tap, M5-0.80, Bottoming, TiCN, 0 Flutes (1410108508)
- Kodiak Cutting Tools Thread Forming Taps