Shop All Spiral Point 3-Flute Taps
Kodiak Cutting Tools
7/16-20 High Speed Steel Spiral Pt Plug Tap TIN Coated
Mfr # 5514960
Zoro # G8635088
product price: $26.39
/ea
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Overall Length 1-7/16
- Drill Bit Size 7/16-20
- Drilling Length .323
- Shank Diameter 0.323
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5514960
- Zoro # G8635088
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Overall Length | 1-7/16 |
Size | 7/16-20 |
Drill Bit Size | 7/16-20 |
Drilling Length | .323 |
Shank Diameter | 0.323 |
Square Length | 13/32 |
Details
Number of Flutes | 3 |
Coating | TIN |
Limit | H3 |
Description
Spiral Point TIN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOWLER 0-4" Vernier Depth Micrometer (522251100)
- GEARWRENCH 1/2" Drive 6 Point Deep SAE Socket 1-1/4" (80685)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 20 (H205EZ)
- STANLEY 9 in. Groove Magnetic Torpedo Level (43-511)
- KODIAK CUTTING TOOLS 5/16-24 HSS STI Spiral Pt Plug Tap for Screw Thread Inserts (5509383)
- KODIAK CUTTING TOOLS 3/4-10 High Speed Steel Spiral Pt Plug Tap (5508899)
- KODIAK CUTTING TOOLS #10-24 Spiral Pt Plug Tap High Vanadium High Speed Steel (5513035)
- KODIAK CUTTING TOOLS 7/16-20 High Speed Steel Spiral Pt Plug Tap (5508547)
- KODIAK CUTTING TOOLS 5/16-18 High Speed Steel Spiral Pt Plug Tap (5508250)
- KODIAK CUTTING TOOLS 1/4-28 High Speed Steel Spiral Pt Plug Tap (5508074)
- OSG Spiral Point Tap Plug, 3 Flutes (1730501)
- Kodiak Cutting Tools Taps