Shop All Spiral Point 3-Flute Taps
Kodiak Cutting Tools
7/16-20 High Speed Steel Spiral Pt Plug Tap
Mfr # 5508547
Zoro # G8634150
$15.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Overall Length 1-7/16
- Size 7/16-20
- Drill Bit Size 7/16-20
- Drilling Length .323
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5508547
- Zoro # G8634150
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Overall Length | 1-7/16 |
Size | 7/16-20 |
Drill Bit Size | 7/16-20 |
Drilling Length | .323 |
Shank Diameter | 0.323 |
Square Size | 0.242 |
Square Length | 13/32 |
Details
Number of Flutes | 3 |
Limit | H3 |
Description
Spiral Point
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 10" Z2 K9™ V-Jaw Dual Material Tongue and Groove Pliers (RTZ210CGV)
- TEKTON 3/8 Inch Drive x T47 Long Torx Bit Socket (SHB14447)
- CRESCENT #1 x 1" Phillips® VORTEX™ Impact Power Bit - 25 Pack (CAVB1PH1-25)
- BONDHUS Metric L-Shape Ball Hex Key, 4.5 mm Tip Size (38062)
- KODIAK CUTTING TOOLS 9/16-12 High Speed Steel Spiral Pt Plug Tap Steam Oxide (5508745)
- KODIAK CUTTING TOOLS 3/8-24 High Speed Steel Spiral Pt Plug Tap (5508470)
- KODIAK CUTTING TOOLS 7/16-20 High Speed Steel Spiral Pt Plug Tap TIN Coated (5514960)
- KODIAK CUTTING TOOLS 3/8-16 High Speed Steel Spiral Pt Plug Tap (5508360)
- KODIAK CUTTING TOOLS #10-32 Spiral Pt Plug Tap High Vanadium High Speed Steel (5513046)
- KODIAK CUTTING TOOLS #10-24 Spiral Pt Plug Tap High Vanadium High Speed Steel (5513035)
- OSG Spiral Point Tap, Plug 3 Flutes (1740705)
- Kodiak Cutting Tools Spiral Point 3-Flute Taps