Shop All Spiral Flute 3-Flute Taps
Kodiak Cutting Tools
7/16-14 Spiral Flute Semi-Bottoming Tap High Vanadium Steam Oxide
Mfr # 5574201
Zoro # G8676835
product price: $56.29
/ea
$56.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-5/32
- Number of Flutes 3
- Size 7/16-14
- Drill Bit Size 7/16-14
- Drilling Length .323
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5574201
- Zoro # G8676835
- Country of Origin United States
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 3-5/32 |
Size | 7/16-14 |
Drill Bit Size | 7/16-14 |
Drilling Length | .323 |
Shank Diameter | 0.323 |
Square Length | 13/32 |
Square Size | 0.242 |
Details
Number of Flutes | 3 |
Coating | ST/OXIDE |
Limit | H3 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type H, Drill Size 9/16 In (HT566LX)
- ZORO SELECT Threaded Shank Drill, Long, #11 (16W752)
- REGAL CUTTING TOOLS M8 x 1.25 D5 3 Flt. Plug Metric Fast Spiral Flute (027671AS)
- DEWALT 3/8-in Cleanable Nut Driver (DWADND38)
- KODIAK CUTTING TOOLS #10-24 High Speed Steel Hi-Spiral Tap Modified Bottoming (5498614)
- KODIAK CUTTING TOOLS #4-40 Spiral Flute Semi-Bottoming Tap High Vanadium High Speed Steel (5513420)
- KODIAK CUTTING TOOLS M5X0.8 High Speed Steel Hi-Spiral Tap Modified Bottoming Metric (5498878)
- KODIAK CUTTING TOOLS M8 X 1.25 Spiral Pt Plug Tap High Vanadium Metric (5574641)
- KODIAK CUTTING TOOLS 3/8-16 Spiral Flute Semi-Bottoming Tap HSS ALTIN Coated (5574025)
- KODIAK CUTTING TOOLS M4 X 0.7 Spiral Pt Plug Tap High Vanadium Metric (5574608)
- WIDIA Spiral Flute Tap, 1/4"-20, Modified Bottoming, UNC, 3 Flutes, Oxide (5364451)
- Kodiak Cutting Tools Spiral Flute 3-Flute Taps