Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
.687 High Speed Steel Chucking Reamer Straight Flute Straight Shank
Mfr # 5482070
Zoro # G8632349
product price: $74.15
/ea
$74.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9
- Size 0.687
- Number of Flutes 8
- Material High Speed Steel
- Drill Bit Size 0.687
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5482070
- Zoro # G8632349
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Overall Length | 9 |
Size | 0.687 |
Drill Bit Size | 0.687 |
Drilling Length | 0.5615 |
Shank Diameter | 0.5615 |
Details
Number of Flutes | 8 |
Material | High Speed Steel |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes
View Sizes .2501-.5000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes
View Sizes .2501-.5000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT 1/2" DRIVE X 5/8" HEX DRIVER 6" LENG (GP29206F)
- MAKITA Makita 417836-4 Safety Cover B (458789-8)
- DIABLO Hole Saw 4-3/4" (DHS4750)
- WESTWARD 1/2 in Drive Hex Socket Bit Metric 6 mm Tip, 3 1/2 in L (1EZN7)
- KODIAK CUTTING TOOLS .6235 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481949)
- KODIAK CUTTING TOOLS .0765 HSS Chucking Reamer Straight Flute Straight Shank (5473369)
- KODIAK CUTTING TOOLS .153 HSS Chucking Reamer Straight Flute Straight Shank (5474766)
- KODIAK CUTTING TOOLS 24.0mm High Speed Steel Chucking Reamer Straight Flute Straight Shank (5485326)
- KODIAK CUTTING TOOLS .1455 HSS Chucking Reamer Straight Flute Straight Shank (5474634)
- KODIAK CUTTING TOOLS .3165 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5477824)
- DRILL AMERICA .4530 HSS Straight Shank Chucking Reamer (DWRR.4530)
- Kodiak Cutting Tools High Speed Steel Chucking Reamers