Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
.626 O/U HSS Chucking Reamer Straight Flute Straight Shank
Mfr # 5484809
Zoro # G8565018
product price: $66.75
/ea
$66.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.626 O/U
- Number of Flutes 8
- Overall Length 9
- Material High Speed Steel
- Drill Bit Size 0.626 O/U
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5484809
- Zoro # G8565018
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size | 0.626 O/U |
Overall Length | 9 |
Drill Bit Size | 0.626 O/U |
Drilling Length | .5615 |
Shank Diameter | 0.5615 |
Details
Number of Flutes | 8 |
Material | High Speed Steel |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes
View Sizes .2501-.5000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes
View Sizes .2501-.5000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADFORS FibaLath(R) Fiberglass Lath (FL X 7206-A)
- HOUGEN 1-3/16 in. X 2 in. Copperhead Carbide Tip Annular Cutter (18238)
- MALCO Turboshear Heavy-Duty, Metal (TSHD)
- DRILLCO 3/8-16, NITRO TAPER TAP - 2000N (20N124CT)
- KODIAK CUTTING TOOLS 3/16 HSS Chucking Reamer Straight Flute Straight Shank (5483698)
- KODIAK CUTTING TOOLS .9395 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5482554)
- KODIAK CUTTING TOOLS .502 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481685)
- KODIAK CUTTING TOOLS 1-9/32 Inch HSS Chucking Reamer Straight Flute Straight Shank (5485513)
- KODIAK CUTTING TOOLS .63 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5482697)
- KODIAK CUTTING TOOLS .085 HSS Chucking Reamer Straight Flute Straight Shank (5473523)
- DRILL AMERICA 51/64" HSS Straight Shank Straight Flute Chucking Reamer (DWRR51/64)
- Kodiak Cutting Tools High Speed Steel Chucking Reamers