Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
.6235 High Speed Steel Chucking Reamer Straight Flute Straight Shank
Mfr # 5481949
Zoro # G8614754
product price: $69.45
/ea
$69.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.6235
- Material High Speed Steel
- Number of Flutes 8
- Overall Length 9
- Drill Bit Size 0.6235
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5481949
- Zoro # G8614754
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size | 0.6235 |
Overall Length | 9 |
Drill Bit Size | 0.6235 |
Drilling Length | 0.5615 |
Shank Diameter | 0.5615 |
Details
Material | High Speed Steel |
Number of Flutes | 8 |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes
View Sizes .2501-.5000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes
View Sizes .2501-.5000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GYROS SAW BLADE FINE 3/4"" 60T (81-10715)
- KLEIN TOOLS Black Leather 6 Pockets, 5127T (5127T)
- WIDIA Diamond Turning Insert, Diamond, 4, CNMP, 2, Carbide (CNMP432)
- DIAMOND VANTAGE Core Bit, 1-1/8 x 5/8-11 in (01112HWZGH)
- KODIAK CUTTING TOOLS .253 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5476581)
- KODIAK CUTTING TOOLS .998 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5482609)
- KODIAK CUTTING TOOLS .327 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5478044)
- KODIAK CUTTING TOOLS 3.50mm HSS Chucking Reamer Straight Flute Straight Shank (5483445)
- KODIAK CUTTING TOOLS .237 HSS Chucking Reamer Straight Flute Straight Shank (5476295)
- KODIAK CUTTING TOOLS .378 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5479067)
- ZORO SELECT Chucking Reamer, 0.1885 In., 6 Flute, HSS (11V417)
- Kodiak Cutting Tools High Speed Steel Chucking Reamers