Shop All Reduced Shank Drill Bits
Kodiak Cutting Tools
61/64 Reduced 1/2 Shank Drill with 3 Flats 118 Deg. Split Pt
Mfr # 5421383
Zoro # G8584688
product price: $50.15
/ea
$50.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 0.9531 (61/64)
- Size 0.9531 (61/64)
- Overall Length 6
- Number of Flutes 2
- Drilling Length 1/2
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5421383
- Zoro # G8584688
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 0.9531 (61/64) |
Size | 0.9531 (61/64) |
Overall Length | 6 |
Drilling Length | 1/2 |
Details
Number of Flutes | 2 |
Description
High Speed SteelReduced Shank Drill
1/2 Inch Shank with 3 Flats 118° Split Point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 4/0 AWG Copper THHN / XHHW Bushing for M12 and M18 Cable Strippers (49-16-B04AC)
- BON TOOL Screed, 1 1/2" X 3 1/2" X 6 Foot Reinforced H Aluminum Welded End Cap (22-507)
- WILLIAMS 3/4" Drive, 15/16" SAE Socket, 12 Points (H-1230)
- WRIGHT TOOL Ratcheting Flare Nut Wrench 12 Point Bla (1658)
- KODIAK CUTTING TOOLS 5/8 Reduced 1/2 Shank Drill with 3 Flats 118 Deg. Split Pt (5421152)
- KODIAK CUTTING TOOLS 1-5/16 Inch Reduced 1/2 Shank Drill 118 Deg. Pt (5421031)
- KODIAK CUTTING TOOLS 61/64 Reduced 1/2 Shank Drill 118 Deg. Pt (5420899)
- KODIAK CUTTING TOOLS 7/8 Reduced 1/2 Shank Drill 118 Deg. Pt (5420844)
- KODIAK CUTTING TOOLS 61/64 Reduced 1/2 Shank Drill Two-Tone with Flats 118 Deg. Pt (5422087)
- KODIAK CUTTING TOOLS 1-3/8 Inch Reduced 1/2 Shank Drill 118 Deg. Pt (5421042)
- ROCKY MOUNTAIN TWIST Rmt 118 Cob S&D Drill 39/64" (95004769)
- Kodiak Cutting Tools Drill Bits