Shop All Straight Flute 3-Flute Taps
Kodiak Cutting Tools
#6-32 TIN Coated Tap Plug Chamfer
Mfr # 5540681
Zoro # G9187546
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Tap Style Plug
- Overall Length 2
- Size #6-32
- Drill Bit Size #6-32
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5540681
- Zoro # G9187546
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Dimensions
Overall Length | 2 |
Size | #6-32 |
Drill Bit Size | #6-32 |
Drilling Length | .141 |
Square Size | 0.11 |
Shank Diameter | 0.141 |
Details
Number of Flutes | 3 |
Tap Style | Plug |
Limit | H3 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Ratcheting ACSR Cable Cutter (63607)
- CRESCENT NICHOLSON 10" Knife Double/Single Cut Smooth File with Safe Back (07054N)
- STARRETT Indicator Inspection Kit, 0 to 1 In, 0-100 (S898Z-1)
- DYNABRADE Right Angle Die Grinder, 3/8 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 18,000 RPM, 0.7 hp (54363)
- KODIAK CUTTING TOOLS #4-40 TIN Coated Tap Bottom Chamfer (5540604)
- KODIAK CUTTING TOOLS #6-32 TIN Coated Tap Bottom Chamfer (5540692)
- KODIAK CUTTING TOOLS #6-32 TIN Coated Tap Taper Chamfer (5540670)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 3 Flutes (328182)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (1008600)
- OSG Straight Flute Hand Tap, Taper 3 Flutes (451)
- OSG Straight Flute Hand Tap Bottoming, 3 Flutes (1650200)
- Kodiak Cutting Tools Straight Flute 3-Flute Taps