Shop All Counterbores
Kodiak Cutting Tools
#5/8 Counterbores On Size Capscrew Style
Mfr # 5495765
Zoro # G8654444
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length std.
- Number of Flutes [delete]
- Size 5/8
- Drill Bit Size 5/8
- Drilling Length 7-5/8
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5495765
- Zoro # G8654444
- Country of Origin United States
- Category Counterbores
Dimensions
Overall Length | std. |
Size | 5/8 |
Drill Bit Size | 5/8 |
Drilling Length | 7-5/8 |
Flute Size | 0.943 |
Pilot Size | 0.625 |
Details
Number of Flutes | [delete] |
Series Number | 901 |
Tolerance | std. |
Description
High Speed Steel
Standard Capscrew Counterbore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 Press Tool Kit and Recip Hackzall (2674-22C, 2625-20)
- MARTIN TOOLS Utility Pick Hammer, W/Hickory Handle (164G)
- C.H. HANSON 40Pc 1/4Type/Holder Kit (27782)
- RIDGID Spool, Bending 1" (48383)
- KODIAK CUTTING TOOLS #5/16 Counterbores On Size Capscrew Style (5495721)
- KODIAK CUTTING TOOLS 7/16 Counterbore On Size Capscrew Style (5495743)
- KODIAK CUTTING TOOLS #10 Counterbores 1/64 Oversize Capscrew Style (5495853)
- KODIAK CUTTING TOOLS 7/16 Counterbore 1/64 Oversize Capscrew Style (5495897)
- KODIAK CUTTING TOOLS 1/4 Counterbore On Size Capscrew Style (5495710)
- KODIAK CUTTING TOOLS 7/8 Counterbore 1/32 Oversize Capscrew Style (5496095)
- CLEVELAND Port Tool, 4.063" L, 0.375" dia., Bright (C46429)
- Kodiak Cutting Tools Counterbores