Shop All Countersinks
Kodiak Cutting Tools
5/8 Carbide Countersink Six Flute 82 Deg.
Mfr # 5419623
Zoro # G8634275
product price: $67.75
/ea
$67.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Overall Length 2-5/8
- Drill Bit Size 0.6250 (5/8)
- Size 0.6250 (5/8)
- Drilling Length 3/8
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5419623
- Zoro # G8634275
- Country of Origin United States
- Category Countersinks
Dimensions
Overall Length | 2-5/8 |
Drill Bit Size | 0.6250 (5/8) |
Size | 0.6250 (5/8) |
Drilling Length | 3/8 |
Details
Number of Flutes | 6 |
Coating | Steel Shank - Solid Carbide Head |
Shank Type | Steel Shank - Solid Carbide Head |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT Rapid Box Slant Front Tool Box with Magnetic Tool Holders, Steel, Gray, 26 in W x 18 in D x 19 in H (240102)
- WESTWARD 3/8 in Drive, 20mm 6 pt Metric Socket, 6 Points (5MV12)
- HHIP 40 Position A Series Quick Change Tool Post (3900-5310)
- MAKITA 20-1/2" Bull Point, 1-1/8" Hex (D-21353)
- KODIAK CUTTING TOOLS 5/8 Carbide Countersink Three Flute 82 Deg. (5419249)
- KODIAK CUTTING TOOLS 1" Carbide Countersink Single Flute 90 Deg. (5419095)
- KODIAK CUTTING TOOLS 3/4 Carbide Countersink Single Flute 100 Deg. (5516379)
- KODIAK CUTTING TOOLS 1/8 Carbide Countersink Single Flute 82 Deg. (5418930)
- KODIAK CUTTING TOOLS 5/8 Carbide Countersink Single Flute 82 Deg. (5418985)
- KODIAK CUTTING TOOLS 1" Carbide Countersink Six Flute 90 Deg. (5419733)
- BIG HORN # 8 Complete Countersink W/Taper Drill Replaces W. L. Fuller # C8M (18915)
- Kodiak Cutting Tools Countersinks, Center Drills & Spotting Drills