Shop All Spiral Flute 4-Flute Taps
Kodiak Cutting Tools
5/8-18 Spiral Flute Semi-Bottoming Tap HSS ALTIN Coated
Mfr # 5574102
Zoro # G8669220
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-13/16
- Number of Flutes 4
- Size 5/8-18
- Drill Bit Size 5/8-18
- Drilling Length .480
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5574102
- Zoro # G8669220
- Country of Origin United States
- Category Spiral Flute 4-Flute Taps
Dimensions
Overall Length | 3-13/16 |
Size | 5/8-18 |
Drill Bit Size | 5/8-18 |
Drilling Length | .480 |
Square Size | 0.36 |
Shank Diameter | 0.48 |
Details
Number of Flutes | 4 |
Limit | H3 |
Coating | ALTIN |
Description
Spiral Flute Hi-Vanadium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Tuffcut Al 2 Flute End Mill Finisher, 1/4 (13625007)
- ECLIPSE Heravy Duty Riveter Kit (2735)
- PROSKIT Screwdriver, Phillips, #1x 8 (800-019)
- PROTO Master Tool Set, Add-On, 92, 1/4 In. (J99905)
- KODIAK CUTTING TOOLS 5/8-11 High Speed Steel Hi-Spiral Tap Modified Bottoming (5498790)
- KODIAK CUTTING TOOLS M14 X 2.0 Spiral Pt Plug Tap High Vanadium Metric ALTIN Coated (5574872)
- KODIAK CUTTING TOOLS 9/16-12 High Speed Steel Hi-Spiral Tap Modified Bottoming (5498768)
- OSG Spiral Flute Tap, Modified Bottoming, 4 (1711201)
- OSG Spiral Flute Tap, Modified Bottoming, 0 (1650506608)
- WALTER Spiral Flute Tap Plug, 4 Flutes (21460-M30X2)
- WIDIA Spiral Flute Tap Taper, 4 Flutes (VTSFT8007)
- Kodiak Cutting Tools Taps