Shop All Spiral Flute 4-Flute Taps
Kodiak Cutting Tools
5/8-18 Spiral Flute Semi-Bottoming Tap High Vanadium Steam Oxide
Mfr # 5574256
Zoro # G8677429
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-13/16
- Number of Flutes 4
- Size 5/8-18
- Drill Bit Size 5/8-18
- Drilling Length .480
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5574256
- Zoro # G8677429
- Country of Origin United States
- Category Spiral Flute 4-Flute Taps
Dimensions
Overall Length | 3-13/16 |
Size | 5/8-18 |
Drill Bit Size | 5/8-18 |
Drilling Length | .480 |
Shank Diameter | 0.48 |
Square Size | 0.36 |
Details
Number of Flutes | 4 |
Coating | ST/OXIDE |
Limit | H3 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS Radius Cable Roller for 12"-18" Tray (9518RR)
- KRAFT TOOL Inside Blue Steel Cove, 6" x 6" x 3" 1"R (CF516)
- OSG Countersink, 2-7/8 in. L, 82 deg., 3/4 in. (706-7500-082)
- PROTO 3/8" Drive Universal Impact Socket Set, Metric, 10 pcs (J72135M)
- KODIAK CUTTING TOOLS 5/8-11 High Speed Steel Hi-Spiral Tap Modified Bottoming (5498790)
- KODIAK CUTTING TOOLS M14 X 2.0 Spiral Pt Plug Tap High Vanadium Metric ALTIN Coated (5574872)
- KODIAK CUTTING TOOLS 9/16-12 High Speed Steel Hi-Spiral Tap Modified Bottoming (5498768)
- OSG Spiral Flute Tap, Modified Bottoming 4 Flutes (11757)
- OSG Spiral Flute Tap, Modified Bottoming, 4 (1301402701)
- OSG Spiral Flute Tap, Modified Bottoming, 0 (1654501508)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming, 4 (C98052)
- Kodiak Cutting Tools Taps